UB10.242
Puls Power Supplies, U Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UB10.242

Puls Power Supplies, U Series
In stock
Item Number
UB10.242
MFG Item Number
UB10.242
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, U Series
Item #
UB10.242
DC-UPS Controller, 24VDC, 10A,

U Series Information

  • Selectable Buffer Time Limiter
  • Electronically Overload and Short Circuit Protection
  • 50% Power Reserves

Videos

Specifications

Specifications
Manufacturer Part Number UB10.242
Item Number UB10.242
Manufacturer Puls
Product Series U
Family Series Puls Power Supplies, U Series
Watt Capacity 360 W
Voltage 22-30 VDC
Nominal Voltage 24 VDC
Number of Outputs 1
Mounting DIN Rail
Net Weight 0.1501 lbs
Gross Weight 1.495 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved