UBC10.241-N1
Puls Power Supplies, U Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UBC10.241-N1

Puls Power Supplies, U Series
In stock
Item Number
UBC10.241-N1
MFG Item Number
UBC10.241-N1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, U Series
Item #
UBC10.241-N1
DC UPS, 24VDC/10A,w/o Internal 5Ah

U Series Information

  • Selectable Buffer Time Limiter
  • Electronically Overload and Short Circuit Protection
  • 50% Power Reserves

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number UBC10.241-N1
Item Number UBC10.241-N1
Manufacturer Puls
Product Series U
Family Series Puls Power Supplies, U Series
Watt Capacity 360 W
Voltage 22-30 VDC
Nominal Voltage 24 VDC
Connection Type Spring Clamp
Number of Outputs 1
Mounting DIN Rail
Net Weight 2.115 lbs
Gross Weight 2.755 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved