YR40.245
Puls Power Supplies, Dimension Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YR40.245

Puls Power Supplies, Dimension Series
In stock
Item Number
YR40.245
MFG Item Number
YR40.245
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Dimension Series
Item #
YR40.245
Redundancy Module, 12-28VDC, 40A,

Dimension Series Information

  • Single Output
  • 12~72 VDC Outputs Available
  • Up tp 40 Amp Outputs Available
  • 100~552 VAC Inputs Available
  • CE, UL and C‑UL Approvals
Puls DIMENSION Series power supplies are unusually compact and many features were specifically developed with long service life and high reliability in mind. The compactness of these units create additional space, giving end users more design freedom. The DIMENSION Series is an economical and ecological choice for OEMs and users alike, offering a variety of power supplies in one and three phase models.

  • DIN Rail Mount
  • High Efficiency ‑ Up to 96%
  • Single or Three Phase Units


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YR40.245
Item Number YR40.245
Manufacturer Puls
Product Series Dimension
Family Series Puls Power Supplies, Dimension Series
Number of Inputs 1
Nominal Input Voltage 12 V, 24 V
Input Voltage Range 8-36 VDC
Max Output Current 65 A
Mounting DIN Rail
Terminal Type Spring Clamp
Approvals cUL, cURus, CSA, CE, GL
RoHS No
Net Weight 0.0588 lbs
Gross Weight 0.937 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved