AT4-6
Functional Devices Terminal Blocks, AT4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AT4-6

Functional Devices Terminal Blocks, AT4 Series
In stock
Item Number
AT4-6
MFG Item Number
AT4-6
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, AT4 Series
Item #
AT4-6
Adaptrack DIN Rail Track 4 x 6 in.

AT4 Series Information


Specifications

Specifications
Height (mm) 38.61 mm
Ships Factory Direct No
Manufacturer Part Number AT4-6
Item Number AT4-6
Manufacturer Functional Devices
Product Series AT4
Family Series Functional Devices Terminal Blocks, AT4 Series
Length 0.15 m
Width (mm) 101.6 mm
Perforated No
Approvals CE, UL
RoHS Yes
Net Weight 0.2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved