MH3100-M1
RIB,Relay In A Box,Functional Devices Enclosures, MH3100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MH3100-M1

RIB,Relay In A Box,Functional Devices Enclosures, MH3100 Series
In stock
Item Number
MH3100-M1
MFG Item Number
MH3100-M1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, MH3100 Series
Item #
MH3100-M1
Metal Housing NEMA1 12.125H x

MH3100 Series Information

  • 16 Gauge Steel
  • Screw Down Cover
  • NEMA 1
  • With Plastic Snap Track
  • 12 in H x 12 in W x 6 in D

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MH3100-M1
Item Number MH3100-M1
Manufacturer RIB,Relay In A Box,Functional Devices
Product Series MH3100
Family Series RIB,Relay In A Box,Functional Devices Enclosures, MH3100 Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1
Nominal Height 12 "
Nominal Width 12 "
Nominal Depth 6 "
Approvals CE, UL
RoHS Yes
Net Weight 11.848 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved