MH3510
RIB,Relay In A Box,Functional Devices Enclosures, MH3500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MH3510

RIB,Relay In A Box,Functional Devices Enclosures, MH3500 Series
In stock
Item Number
MH3510
MFG Item Number
MH3510
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, MH3500 Series
Item #
MH3510
Metal Housing NEMA1 24.50H x 10.25W

MH3500 Series Information

  • 18 Gauge Steel
  • Reversible Hook Hinge Key Latch Door
  • NEMA 1
  • Optional Plastic Snap Track

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MH3510
Item Number MH3510
Manufacturer RIB,Relay In A Box,Functional Devices
Product Series MH3500
Family Series RIB,Relay In A Box,Functional Devices Enclosures, MH3500 Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch with Key Lock
Options Included Mounting Rails
Panel Included No
NEMA Rating NEMA 1
Nominal Height 25 "
Nominal Width 10 "
Nominal Depth 4 "
Approvals CE, UL
RoHS Yes
Net Weight 11.7 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved