MT212-6
RIB,Relay In A Box,Functional Devices Terminal Blocks, MT212 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MT212-6

RIB,Relay In A Box,Functional Devices Terminal Blocks, MT212 Series
In stock
Item Number
MT212-6
MFG Item Number
MT212-6
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, MT212 Series
Item #
MT212-6
Mounting Track, 2.75in.W x 6in. Length

MT212 Series Information


Specifications

Specifications
Height (mm) 19.05 mm
Ships Factory Direct No
Manufacturer Part Number MT212-6
Item Number MT212-6
Manufacturer RIB,Relay In A Box,Functional Devices
Product Series MT212
Family Series RIB,Relay In A Box,Functional Devices Terminal Blocks, MT212 Series
Length 0.15 m
Perforated Yes
Approvals CE, UL
RoHS Yes
Net Weight 0.095 lbs
Gross Weight 0.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved