The store will not work correctly when cookies are disabled.
PSH24DWB10
RIB,Relay In A Box,Functional Devices Power Supplies
MFG Item Number
PSH24DWB10
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosed 120Vac - 24Vdc/2.5A PS w/
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PSH24DWB10 |
Item Number |
PSH24DWB10 |
Manufacturer |
RIB,Relay In A Box,Functional Devices |
Family Series |
RIB,Relay In A Box,Functional Devices Power Supplies |
Nominal Input Voltage (AC) |
120 VAC |
Input Voltage (AC) |
120 VAC |
Input Frequency |
50-60 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
2.5 A |
Number of Outputs |
1 |
Mounting |
Panel |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
No |
Output Voltage Adj. |
No |
Overvoltage Protection |
No |
Overload Protection |
No |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
32-122 °F |
Comments |
This device is not certified for use as a Class 2 power source |
Net Weight |
2.98 lbs |
Gross Weight |
3.145 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved