PSMN40A
Functional Devices Transformers, RIB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PSMN40A

Functional Devices Transformers, RIB Series
In stock
Item Number
PSMN40A
MFG Item Number
PSMN40A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, RIB Series
Item #
PSMN40A
Panel Power Supply 2.75in 40VA 120V

RIB Series Information

The RIB series from Functional Devices is a prefabricated, 3‑in‑1 enclosure package that is fitted with a power supply and sub‑panel right out of the box. The series offers two enclosure choices, two power supply choices, and three sub‑panel choices. Enclosures come in narrow or wide styles, each made with 14‑gauge steel. Both have a reversible door so users can access the panel from whichever direction fits best. A key latch is included to lock the panel from unauthorized personnel.

Specifications

Specifications
Manufacturer Part Number PSMN40A
Item Number PSMN40A
Manufacturer Functional Devices
Product Series RIB
Family Series Functional Devices Transformers, RIB Series
Phase 1
Type Control
VA Rating 40 VA
Primary Voltage 120 V
Secondary Voltage 24 V
Enclosed No
Mounting Fixed Rail
Termination Integrally Molded Terminal Blocks
Approvals UL
Net Weight 1.636 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved