RIBXG420-50
RIB,Relay In A Box,Functional Devices Sensors, RIB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RIBXG420-50

RIB,Relay In A Box,Functional Devices Sensors, RIB Series
In stock
Item Number
RIBXG420-50
MFG Item Number
RIBXG420-50
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, RIB Series
Item #
RIBXG420-50
Enclosed Split-Core AC Sensor,

RIB Series Information

The RIB series from Functional Devices is a prefabricated, 3‑in‑1 enclosure package that is fitted with a power supply and sub‑panel right out of the box. The series offers two enclosure choices, two power supply choices, and three sub‑panel choices. Enclosures come in narrow or wide styles, each made with 14‑gauge steel. Both have a reversible door so users can access the panel from whichever direction fits best. A key latch is included to lock the panel from unauthorized personnel.

Videos

Specifications

Specifications
Manufacturer Part Number RIBXG420-50
Item Number RIBXG420-50
Manufacturer RIB,Relay In A Box,Functional Devices
Product Series RIB
Family Series RIB,Relay In A Box,Functional Devices Sensors, RIB Series
Split Core Yes
Power Supply 600 VAC
Window Diameter 0.52 "
Output 4-20 mA
Current Range 0-50 A
Approvals UL
Net Weight 0.24 lbs
Gross Weight 0.285 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved