TR150VA008
Functional Devices Transformers, RIB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TR150VA008

Functional Devices Transformers, RIB Series
In stock
Item Number
TR150VA008
MFG Item Number
TR150VA008
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, RIB Series
Item #
TR150VA008
Transformer 150VA

RIB Series Information

The RIB series from Functional Devices is a prefabricated, 3‑in‑1 enclosure package that is fitted with a power supply and sub‑panel right out of the box. The series offers two enclosure choices, two power supply choices, and three sub‑panel choices. Enclosures come in narrow or wide styles, each made with 14‑gauge steel. Both have a reversible door so users can access the panel from whichever direction fits best. A key latch is included to lock the panel from unauthorized personnel.

Videos

Specifications

Specifications
Manufacturer Part Number TR150VA008
Item Number TR150VA008
Manufacturer Functional Devices
Product Series RIB
Family Series Functional Devices Transformers, RIB Series
Phase 1
Type Control
VA Rating 150 VA
Primary Voltage 208 V, 240 V, 277 V, 480 V
Secondary Voltage 120 V
Enclosed No
Mounting Foot, Hub Mount
Termination Wire Leads
Temperature Range (F) -30-140 °F
Approvals UL
RoHS Yes
Net Weight 6.895 lbs
Gross Weight 7.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved