TR40VA040
Functional Devices Transformers, RIB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TR40VA040

Functional Devices Transformers, RIB Series
In stock
Item Number
TR40VA040
MFG Item Number
TR40VA040
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, RIB Series
Item #
TR40VA040
Transformer 40VA, 120/208/240-24V

RIB Series Information

The RIB series from Functional Devices is a prefabricated, 3‑in‑1 enclosure package that is fitted with a power supply and sub‑panel right out of the box. The series offers two enclosure choices, two power supply choices, and three sub‑panel choices. Enclosures come in narrow or wide styles, each made with 14‑gauge steel. Both have a reversible door so users can access the panel from whichever direction fits best. A key latch is included to lock the panel from unauthorized personnel.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TR40VA040
Item Number TR40VA040
Manufacturer Functional Devices
Product Series RIB
Family Series Functional Devices Transformers, RIB Series
Phase 1
Type Control
VA Rating 40 VA
Primary Voltage 120 V, 208 V, 240 V
Secondary Voltage 24 V
Enclosed No
Mounting Foot, Hub Mount
Termination Wire Leads
Temperature Range (F) -30-140 °F
Approvals UL
RoHS Yes
Net Weight 2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved