ATB-24D-3-2.5S
RK Electronics Relays, ATB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ATB-24D-3-2.5S

RK Electronics Relays, ATB Series
In stock
Item Number
ATB-24D-3-2.5S
MFG Item Number
ATB-24D-3-2.5S
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, ATB Series
Item #
ATB-24D-3-2.5S
TWO HAND ANTI TIEDOWN

ATB Series Information

  • Two Hand Anti‑Tiedown
  • 0.05 Seconds~1 Minute
  • SPDT Output Contacts
  • 8 Pin
  • Plug In Mounting
The ATB's are designed for use in two hand machine controls. The timing sequence is initiated by depressing one of the two buttons. At that time a .3 second delay is started. During that time the second button must be activated while the first button is maintained to permit the ATB output to be energized. Both buttons must be maintained or pinch point switch closed to allow continued operation of the machine. If either button is released, the ATB output will be interrupted. Both buttons must be released to reset the ATB. With the timed output options, the palm buttons must be maintained during the timed pulse period. To restart in this operation, the palm buttons must be released and operated again.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ATB-24D-3-2.5S
Item Number ATB-24D-3-2.5S
Manufacturer RK Electronics
Product Series ATB
Family Series RK Electronics Relays, ATB Series
Mode of Operation On Delay
Multi-Function No
Contacts SPDT
Mounting Type Plug-In
Timing Range 0
Max Time 2.5 s
Time Tolerance 5 %
Time Range (Seconds) 0-1, 0-2
Coil Voltage 24 VDC
Nominal Coil Voltage 24 VDC
Contact Rating (A) 10 A
Termination 8 Pin
Comments Pulsed Output Fixed (Specify Time)
Net Weight 0.4375 lbs
Gross Weight 0.323 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved