CAB-230A-4
RK Electronics Relays, CAB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CAB-230A-4

RK Electronics Relays, CAB Series
In stock
Item Number
CAB-230A-4
MFG Item Number
CAB-230A-4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, CAB Series
Item #
CAB-230A-4
ALTERNATING RELAY DPDT 11 PIN

CAB Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CAB-230A-4
Item Number CAB-230A-4
Manufacturer RK Electronics
Product Series CAB
Family Series RK Electronics Relays, CAB Series
Control Voltage 24-230 VAC
Operation 2-Channel (Duplexor)
Contact Rating @ 120 VAC 5 A
Contact Rating @ 240 VAC 5 A
Max Current 10 A
Termination 8-Pin Plug-In
Mounting Plug-In
Contact Configuration DPDT
Status Indicator Yes
Approvals CSA, UL
Net Weight 0.32 lbs
Gross Weight 0.32 lbs
Contact Configuration DPDT
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved