The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CCB-115A-1-15S
RK Electronics Relays, CCB Series
In stock
Item Number
CCB-115A-1-15S
MFG Item Number
CCB-115A-1-15S
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
ON DELAY DPDT 8PIN FIXED 15SEC
ON Delay 0.05 Seconds~24 Hours DPDT Output Contacts 8 or 11 Pin and Blade Base UL; CSA Approvals When input voltage is applied to the CCB, the timing cycle begins. At the end of the timed period the internal relay is energized, transferring the output contacts. When input voltage is removed, the timing circuit is reset and the internal relay is de‑energized.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
CCB-115A-1-15S
Item Number
CCB-115A-1-15S
Manufacturer
RK Electronics
Product Series
CCB
Family Series
RK Electronics Relays, CCB Series
Mode of Operation
On Delay
Multi-Function
No
Contacts
DPDT
Mounting Type
Plug-In
Timing Range
0
Max Time
15 s
Time Range (Seconds)
0-1, 0-2, 0-3, 0-5, 0-10, 0-15
Coil Voltage
115 VAC
Nominal Coil Voltage
120 VAC
Contact Rating (A)
10 A
Termination
8 Pin
Approvals
CSA, UL
Net Weight
0.4375 lbs
Gross Weight
0.0204 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved