MCDR-7.5-S
RK Electronics Protection Relays, MCDR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MCDR-7.5-S

RK Electronics Protection Relays, MCDR Series
In stock
Item Number
MCDR-7.5-S
MFG Item Number
MCDR-7.5-S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, MCDR Series
Item #
MCDR-7.5-S
Relay, AC Current Sensing, 7.5A

MCDR Series Information

  • 10‑ or 20‑Amp Trip Points
  • DIN Rail Mountable
  • Large Wire Through Hole
The MCDR generates its own operating power from the monitored current line. No external power supply is needed. A current greater than the pickup current is required to energize the output relay. The output relay will stay energized until the current in the line being monitored drops below the drop out current level for the MCDR. Sensitivity can be increased with multiple passes through the MCDR CT.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MCDR-7.5-S
Item Number MCDR-7.5-S
Manufacturer RK Electronics
Product Series MCDR
Family Series RK Electronics Protection Relays, MCDR Series
Current Supported 2.5-150 A
Under Current Detect Yes
Over Current Detect Yes
Time Delay Trip (Sec) 0.1 s
Mounting Surface
Net Weight 0.38 lbs
Gross Weight 0.43 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved