QPB-115A
RK Electronics Relays, QPB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

QPB-115A

RK Electronics Relays, QPB Series
In stock
Item Number
QPB-115A
MFG Item Number
QPB-115A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, QPB Series
Item #
QPB-115A
TRIPLEX/QUADPLEX

QPB Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number QPB-115A
Item Number QPB-115A
Manufacturer RK Electronics
Product Series QPB
Family Series RK Electronics Relays, QPB Series
Control Voltage 115 VAC
Nominal Control Voltage 120 VAC
Current Type AC
Max Current 10 A
Termination Screw Terminals
Mounting Surface
Status Indicator Yes
Approvals cURus
Net Weight 1.297 lbs
Gross Weight 1.297 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved