RCY2AX-39V-A6478A
RK Electronics RC Networks, RCY Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RCY2AX-39V-A6478A

RK Electronics RC Networks, RCY Series
In stock
Item Number
RCY2AX-39V-A6478A
MFG Item Number
RCY2AX-39V-A6478A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

RC Networks, RCY Series
Item #
RCY2AX-39V-A6478A
Surge Suppressor

RCY Series Information

  • 600VAC Three Phase Transient Voltage Filters
  • Wye Configuration
  • Bleeding Resistor Option
The RCY is typically applied in parallel with three phase inductive loads (motors) to absorb the transients generated when the load is disconnected from the line. It also absorbs electrical noise while the load is operating. The Varistor option provides additional protection by clamping the transients at a specific voltage level (Max. Clamping Voltage).

Specifications

Specifications
Manufacturer Part Number RCY2AX-39V-A6478A
Item Number RCY2AX-39V-A6478A
Manufacturer RK Electronics
Product Series RCY
Family Series RK Electronics RC Networks, RCY Series
Phase Three Phase WYE
Mounting Panel Mount
Capacitance 0.47 µF
Capacitance Tolerance (+/-) 10 %
Resistance 220 Ohm
Resistance Tolerance (+/-) 10 %
Wattage 7 W
Varistor Yes
Lead Length 39 "
Approvals cURus
Gross Weight 0.565 lbs
Net Weight 0.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved