RCY618-30V
RK Electronics RC Networks, RCY Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RCY618-30V

RK Electronics RC Networks, RCY Series
In stock
Item Number
RCY618-30V
MFG Item Number
RCY618-30V
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

RC Networks, RCY Series
Item #
RCY618-30V
RC NETWORK

RCY Series Information

  • 600VAC Three Phase Transient Voltage Filters
  • Wye Configuration
  • Bleeding Resistor Option
The RCY is typically applied in parallel with three phase inductive loads (motors) to absorb the transients generated when the load is disconnected from the line. It also absorbs electrical noise while the load is operating. The Varistor option provides additional protection by clamping the transients at a specific voltage level (Max. Clamping Voltage).

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RCY618-30V
Item Number RCY618-30V
Manufacturer RK Electronics
Product Series RCY
Family Series RK Electronics RC Networks, RCY Series
Phase Three Phase WYE
Mounting Panel Mount
Capacitance 0.47 µF
Capacitance Tolerance (+/-) 10 %
Resistance 18 Ohm
Resistance Tolerance (+/-) 10 %
Wattage 7 W
Varistor Yes
Lead Length 30 "
Connection Type Stranded Wire
Approvals cURus
Gross Weight 0.565 lbs
Net Weight 0.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved