SP45D2-4
RK Electronics Surge Protective Devices (SPDs), SP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SP45D2-4

RK Electronics Surge Protective Devices (SPDs), SP Series
In stock
Item Number
SP45D2-4
MFG Item Number
SP45D2-4
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), SP Series
Item #
SP45D2-4
Spike Protector, 45VDC/35VAC, Dual

SP Series Information

  • 45VDC, 55VAC,130VAC, & 250VAC Ratings
  • Varistor & Triode Combinations
  • Solid State Output Protection
The SP Spike Protectors are designed to control voltage spikes within a tolerable level while minimizing any effect to the analog control signals. The SPs are typically connected in parallel with the signal leads and ground at the controller. The varistor combinations allow the excessive voltage spikes to dissipate line to line and line to ground.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SP45D2-4
Item Number SP45D2-4
Manufacturer RK Electronics
Product Series SP
Family Series RK Electronics Surge Protective Devices (SPDs), SP Series
Line Voltage 35 VAC, 45 VDC
Surge Capacity 2.5 kA
Mode of Protection L-G, L-L
Mounting Surface
Approvals cURus
Comments 2 Varistors
Net Weight 0.0625 lbs
Gross Weight 0.038 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved