The store will not work correctly when cookies are disabled.
STRP-120A-B
RK Electronics Protection Relays, STRP Series
MFG Item Number
STRP-120A-B
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Protection Relays, STRP Series
DIGITAL THREE PHASE VOLTAGE MONITOR
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
STRP-120A-B |
Item Number |
STRP-120A-B |
Manufacturer |
RK Electronics |
Product Series |
STRP |
Family Series |
RK Electronics Protection Relays, STRP Series |
Number of Phases |
3 |
Voltage Supported |
120 V |
Hi Pwr (Over Vltg) Trip |
Yes |
Lo Pwr (Under Vltg) Trip |
Yes |
Type of Display |
LCD Digital Display |
Comments |
Seal and Temperature Status Relay |
Net Weight |
1 lb |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved