TDR-24/240V-AA11
RK Electronics Relays, TDR-A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TDR-24/240V-AA11

RK Electronics Relays, TDR-A Series
In stock
Item Number
TDR-24/240V-AA11
MFG Item Number
TDR-24/240V-AA11
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, TDR-A Series
Item #
TDR-24/240V-AA11
Alternating Relay, Local or Remote,

TDR-A Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TDR-24/240V-AA11
Item Number TDR-24/240V-AA11
Manufacturer RK Electronics
Product Series TDR-A
Family Series RK Electronics Relays, TDR-A Series
Control Voltage 24-240 VAC
Operation 2-Channel (Duplexor)
Nominal Control Voltage 24 VAC, 120 VAC, 208 VAC, 240 VAC
Current Type AC
Max Current 5 A
Termination 11-Pin Plug-In
Mounting Plug-In
Status Indicator Yes
Approvals cURus
Net Weight 0.489 lbs
Gross Weight 0.489 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved