The store will not work correctly when cookies are disabled.
TGC2CB-240VAC-18M
RK Electronics Relays, TGM Series
In stock
Item Number
TGC2CB-240VAC-18M
MFG Item Number
TGC2CB-240VAC-18M
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
BAMI 18MIN ON DELAY 240VAC
- Double Pole or Four Pole Double Throw Contacts
- Blade or Circuit Board Termination
- Selectable Timing Ranges
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
TGC2CB-240VAC-18M |
Item Number |
TGC2CB-240VAC-18M |
Manufacturer |
RK Electronics |
Product Series |
TGM |
Family Series |
RK Electronics Relays, TGM Series |
Mode of Operation |
On Delay |
Multi-Function |
No |
Contacts |
DPDT |
Mounting Type |
Plug-In |
Adjustment Operator |
Knob |
Timing Range |
0 |
Max Time |
10 Hrs |
Time Range (Seconds) |
0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100 |
Time Range (Minutes) |
0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100 |
Time Range (Hours) |
0-1, 0-5, 0-10 |
Time Range (10Hours) |
0-1 |
Coil Voltage |
240 VAC |
Nominal Coil Voltage |
240 VAC |
Contact Rating (A) |
3 A |
Termination |
Flat Blade |
Approvals |
cURus |
Net Weight |
0.095 lbs |
Gross Weight |
0.105 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved