The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TUB-24V-2
RK Electronics Relays, TUB Series
MFG Item Number
TUB-24V-2
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Time Delay Relay, SPDT, 10A, 24V,
Multiple Functions 0.1 Seconds~72 Minutes SPDT Output Contacts Plug In Mounting UL; CSA Approvals The TUB timer is easily field programmable by the customer. The multiple function and time delay characteristics are selected by connecting jumpers to the TUB's standard socket. The time delays range from .1 to 17 seconds up to 25 seconds to 72 minutes. A benefit is that you can easily program functions and time ranges, but someone else can't change them by flipping a switch.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
TUB-24V-2
Item Number
TUB-24V-2
Manufacturer
RK Electronics
Product Series
TUB
Family Series
RK Electronics Relays, TUB Series
Mode of Operation
Interval, Off Delay, On Delay, One-Shot, Repeat Cycle
Multi-Function
Yes
Contacts
SPDT
Mounting Type
Socket
Timing Range
0
Max Time
72 Min
Time Range (Seconds)
0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Minutes)
0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60
Time Range (Hours)
0-1
Coil Voltage
24 VAC, 24 VDC
Nominal Coil Voltage
24 VAC, 24 VDC
Termination
11 Pin
Approvals
CSA, UL
Net Weight
0.344 lbs
Gross Weight
0.344 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved