A25A100
Ram Meter Shunts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A25A100

Ram Meter Shunts
In stock
Item Number
A25A100
MFG Item Number
A25A100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shunts, Series
Item #
A25A100
Shunt, 25A, 100mV, Series A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A25A100
Item Number A25A100
Manufacturer Ram Meter
Family Series Ram Meter Shunts
Output (mV) 100 mVDC
Amperes 25 A
Net Weight 0.455 lbs
Gross Weight 0.48 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved