A5A50
Ram Meter Shunts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A5A50

Ram Meter Shunts
In stock
Item Number
A5A50
MFG Item Number
A5A50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shunts, Series
Item #
A5A50
Shunt, 5A, 50mV, Series A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A5A50
Item Number A5A50
Manufacturer Ram Meter
Family Series Ram Meter Shunts
Output (mV) 50 mVDC
Amperes 5 A
Net Weight 0.465 lbs
Gross Weight 0.465 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved