A75A50
Ram Meter Shunts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A75A50

Ram Meter Shunts
In stock
Item Number
A75A50
MFG Item Number
A75A50
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shunts, Series
Item #
A75A50
Shunt, 75A, 50mV, Series A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A75A50
Item Number A75A50
Manufacturer Ram Meter
Family Series Ram Meter Shunts
Output (mV) 50 mVDC
Amperes 75 A
Net Weight 0.465 lbs
Gross Weight 0.465 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved