B200A100
Ram Meter Shunts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B200A100

Ram Meter Shunts
In stock
Item Number
B200A100
MFG Item Number
B200A100
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shunts, Series
Item #
B200A100
Shunt,200A,100mV,Series B

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number B200A100
Item Number B200A100
Manufacturer Ram Meter
Family Series Ram Meter Shunts
Output (mV) 100 mVDC
Amperes 200 A
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved