1000-POE
Red Lion Ethernet Switches, N-Tron 1000 PoE Injector Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1000-POE

Red Lion Ethernet Switches, N-Tron 1000 PoE Injector Series
In stock
Item Number
1000-POE
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Ethernet Switches, N-Tron 1000 PoE Injector Series
Item #
1000-POE
Industrial Single-Port Gigabit

N-Tron 1000 PoE Injector Series Information


Specifications

Specifications
Ships Factory Direct No
Item Number 1000-POE
Manufacturer Red Lion
Product Series N-Tron 1000 PoE Injector
Family Series Red Lion Ethernet Switches, N-Tron 1000 PoE Injector Series
Network Configuration Unmanaged
Total Number of Ports 2
Primary Port Style RJ-45
Primary Port Standard 1000Base-T, 100Base-TX, 10Base-T
Primary Port Quantity 2
Supply Voltage 10-30 VDC
Nominal Supply Voltage 12 VDC, 24 VDC
Power Over Ethernet (PoE) Yes
PoE Input Voltage 54 VDC
PoE Watts per Port 30
Enclosure Composition Metallic
Mounting DIN Rail
Operating Temperature -40-176 °F
Approvals CE, cULus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved