102MCE-SC-15
Red Lion Media Converters, N-Tron 102MC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

102MCE-SC-15

Red Lion Media Converters, N-Tron 102MC Series
In stock
Item Number
102MCE-SC-15
MFG Item Number
102MCE-SC-15
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Media Converters, N-Tron 102MC Series
Item #
102MCE-SC-15
102MCE-SC-15 MEDIA CONV.

N-Tron 102MC Series Information

Red Lion's N‑TRON 102MC is an unmanaged 10/100BaseTX to 100BaseFX Industrial Media Converter. It is housed in a hardened, metal, DIN‑Rail enclosure, and is designed for use in industrial data acquisition, control, and Ethernet I/O applications.
The 102MC Industrial Media Converter is designed to allow the connection of 10/100BaseTX Ethernet devices to your 100BaseFX fiber cabling infrastructure. The 102MC provides one RJ‑45 auto sensing 10/100BaseTX port and one 100BaseFX port. The RJ‑45 port is full/half duplex capable, using "state of the art" Ethernet switching technology. The 102MC auto‑negotiates the speed and flow control capabilities of the TX copper port connection and configures itself automatically. The 100BaseFX fiber optic port utilizes industry standard ST or SC connectors and is configured for full duplex operation.
Product Highlights

  • 100BaseFX single mode fiber
  • Compact Size, Small Footprint
  • Converts 10/100BaseTX to 100BaseFX
  • High Reliability/Availability
  • Up to 2.0 Gb/s Maximum Throughput
  • Supports up to 2,000 MAC addresses

Features & Benefits

  • Ease of Use
  • Increased Performance


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 102MCE-SC-15
Item Number 102MCE-SC-15
Manufacturer Red Lion
Product Series N-Tron 102MC
Family Series Red Lion Media Converters, N-Tron 102MC Series
Converter Type Ethernet Copper to Fiber
Total Number of Ports 2
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 1
Secondary Port Style SC Fiber Single-Mode 15 km
Secondary Port Standard 100Base-FX
Secondary Port Quantity 1
Supply Voltage 10-30 VDC
Nominal Supply Voltage 24 VDC
IP Rating IP30
Enclosure Composition Metal
Mounting DIN Rail
Operating Temperature -40-176 °F
Approvals CE, cULus
RoHS Yes
Net Weight 0.475 lbs
Gross Weight 0.823 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved