302MCE-N-ST-40
Red Lion Media Converters, N-Tron 302MC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

302MCE-N-ST-40

Red Lion Media Converters, N-Tron 302MC Series
In stock
Item Number
302MCE-N-ST-40
MFG Item Number
302MCE-N-ST-40
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Media Converters, N-Tron 302MC Series
Item #
302MCE-N-ST-40
302MCE-N-ST-40 (N-VIEW)

N-Tron 302MC Series Information

Red Lion's N‑Tron 302MC is a 10/100BaseTX to 100BaseFX Industrial Media Converter. It is housed in a ruggedized DIN‑Rail enclosure, and is designed for use in industrial data acquisition, control, and Ethernet I/O applications.
The 302MC provides one RJ‑45 auto sensing 10/100BaseTX port and one100BaseFX port. The RJ‑45 port is full/half duplex capable, using state‑of‑theart Ethernet switching technology. The 302MC auto‑negotiates the speed and flow control capabilities of the TX copper port connection, and configures itself automatically. The 100BaseFX fiber optic port utilizes industry standard ST or SC connectors and is configured for full duplex operation.
Product Highlights

  • Compact Size, Small Footprint
  • Converts 10/100BaseTX to 100BaseFX
  • N‑View OPC Port Monitoring
  • Singlemode Fiber
  • High Reliability/Availability
  • Extended Environmental Specifications
  • Ruggedized DIN‑Rail Enclosure
  • Supports up to 4,000 MAC addresses

Features & Benefits

  • Ease of Use
  • Increased Performance

N‑View OPC Port Monitoring
The N‑Tron N‑View OLE for Process Control (OPC) Server Software can be combined with popular HMI software packages to add network traffic monitoring, trending and alarming to any application using N‑Tron switches configured with the N‑View option. N‑Tron's N‑View OPC Server collects 41 different traffic variables per port and five system level variables per switch. This information can provide a complete overview of the network load, service quality, and packet traffic. OPC client software can use N‑View OPC Server data to resolve network problems quickly and improve system reliability.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 302MCE-N-ST-40
Item Number 302MCE-N-ST-40
Manufacturer Red Lion
Product Series N-Tron 302MC
Family Series Red Lion Media Converters, N-Tron 302MC Series
Converter Type Ethernet Copper to Fiber
Total Number of Ports 2
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 1
Secondary Port Style ST Fiber Single-Mode 40 km
Secondary Port Standard 100Base-FX
Secondary Port Quantity 1
Supply Voltage 10-30 VDC
Nominal Supply Voltage 24 VDC
Enclosure Composition Metal
Mounting DIN Rail
Operating Temperature -4-158 °F
Approvals CE, cULus
RoHS Yes
Comments With N-View OPC Port Monitoring Software
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved