316TX
Red Lion Ethernet Switches, N-Tron 300 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

316TX

Red Lion Ethernet Switches, N-Tron 300 Series
In stock
Item Number
316TX
MFG Item Number
316TX
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Switches, N-Tron 300 Series
Item #
316TX
316TX ETHERNET SWITCH

N-Tron 300 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 316TX
Item Number 316TX
Manufacturer Red Lion
Product Series N-Tron 300
Family Series Red Lion Ethernet Switches, N-Tron 300 Series
Network Configuration Unmanaged
Total Number of Ports 16
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 16
Supply Voltage 10-30 VDC
Nominal Supply Voltage 12 VDC, 24 VDC
Power Over Ethernet (PoE) No
MAC Addresses 4,000
IP Rating IP20
Enclosure Composition Metallic
Mounting DIN Rail
Operating Temperature -40-185 °F
Approvals CE, cULus
RoHS Yes
Net Weight 2.21 lbs
Gross Weight 3.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved