5403701
Red Lion Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5403701

Red Lion Sensors
In stock
Item Number
5403701
MFG Item Number
5403701
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
5403701
TSPP-75-ST PLG MNT STEEL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5403701
Item Number 5403701
Manufacturer Red Lion
Family Series Red Lion Sensors
Type of Circuit NPN
Output Voltage 30 VDC
Material Stainless Steel
Mounting Bracket
Operating Temperature 0-140 °F
Net Weight 4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved