5403702
Red Lion Sensors, AST Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5403702

Red Lion Sensors, AST Series
In stock
Item Number
5403702
MFG Item Number
5403702
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, AST Series
Item #
5403702
TSPP-75-SS PLUG MNT SS

AST Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5403702
Item Number 5403702
Manufacturer Red Lion
Product Series AST
Family Series Red Lion Sensors, AST Series
Type of Circuit NPN
Output Voltage 30 VDC
Material Stainless Steel
Mounting Bracket
Operating Temperature 0-140 °F
Net Weight 4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved