716TX
Red Lion Ethernet Switches, N-Tron 700 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

716TX

Red Lion Ethernet Switches, N-Tron 700 Series
In stock
Item Number
716TX
MFG Item Number
716TX
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Switches, N-Tron 700 Series
Item #
716TX
Managed switch, 16 port

N-Tron 700 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 716TX
Item Number 716TX
Manufacturer Red Lion
Product Series N-Tron 700
Family Series Red Lion Ethernet Switches, N-Tron 700 Series
Network Configuration Managed
Total Number of Ports 16
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 16
Supply Voltage 10-30 VDC
Nominal Supply Voltage 12 VDC, 24 VDC
Power Over Ethernet (PoE) No
MAC Addresses 8,000
IP Rating IP20
Enclosure Composition Metallic
Mounting DIN Rail
Operating Temperature -40-158 °F
Approvals CE, cULus
RoHS Yes
Net Weight 3.11 lbs
Gross Weight 3.97 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved