ASTC0000
Red Lion Sensors, AST Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASTC0000

Red Lion Sensors, AST Series
In stock
Item Number
ASTC0000
MFG Item Number
ASTC0000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, AST Series
Item #
ASTC0000
AMPLIFIER

AST Series Information

Specifications

Specifications
Manufacturer Part Number ASTC0000
Item Number ASTC0000
Manufacturer Red Lion
Product Series AST
Family Series Red Lion Sensors, AST Series
Type of Circuit NPN
Output Voltage 30 VDC
Material Stainless Steel
Mounting Bracket
Operating Temperature -99-200 °F
Net Weight 0.49 lbs
Gross Weight 0.855 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved