C48TD112
Red Lion Timers, C48T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C48TD112

Red Lion Timers, C48T Series
In stock
Item Number
C48TD112
MFG Item Number
C48TD112
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, C48T Series
Item #
C48TD112
C48T DC (2P,B,RLY)

C48T Series Information

  • Four Front Panel Push‑Buttons Are Used for Programming the Operating Modes and Data Values
  • 2 Line By 6 Digit Reflective Or Backlit LCD Display
  • Twelve Timing Ranges Are Available
  • Single or Dual Preset Models
  • NEMA 4X/IP65

The Model C48 Timer is available in Single or Dual Preset models. The C48 Timer can be configured for a variety of different operating modes to meet most timing application requirements. The C48T can be configured for one of two numeric data entry methods, digit entry or automatic scrolling. The unit is constructed of a lightweight, high impact plastic case with a textured front panel and a clear display window.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C48TD112
Item Number C48TD112
Manufacturer Red Lion
Product Series C48T
Family Series Red Lion Timers, C48T Series
Operating Voltage 18-36 VDC, 24 VAC
Nominal Voltage 24 VAC, 24 VDC
Mounting DIN Rail
Number of Digits 6
Maximum Time Preset 999,999 Hrs
Time Format Hours, Hours:Minutes, Hours:Minutes:Seconds, Minutes, Minutes:Seconds, Seconds
Display Type LCD
Termination Screw
NEMA Rating NEMA 4X
IP Rating IP65
Timing Activation Sinking (NPN), Sourcing (PNP)
Output (2) SPST Relay
Indicator Light No
Reset Manual, Remote
Memory EEPROM
Approvals CSA, UL
RoHS Yes
Comments Programmable Decimal Point, DIN size = 1/16
Net Weight 0.375 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved