CCA3PC00
Red Lion Sensors, AST Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CCA3PC00

Red Lion Sensors, AST Series
In stock
Item Number
CCA3PC00
MFG Item Number
CCA3PC00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, AST Series
Item #
CCA3PC00
3 PIN CONN EXT CABLE

AST Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CCA3PC00
Item Number CCA3PC00
Manufacturer Red Lion
Product Series AST
Family Series Red Lion Sensors, AST Series
Type of Circuit NPN
Output Voltage 30 VDC
Material Stainless Steel
Mounting Bracket
Operating Temperature 0-140 °F
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved