CTSF0000
Red Lion Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CTSF0000

Red Lion Sensors
In stock
Item Number
CTSF0000
MFG Item Number
CTSF0000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
CTSF0000
CURRENT SWITCH,FIXED CASE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CTSF0000
Item Number CTSF0000
Manufacturer Red Lion
Family Series Red Lion Sensors
Split Core Yes
Power Supply 24 VDC
Window Diameter 0.74 "
Output 0-10 VDC
Current Range 0.4-2 A
Response Time 120 ms
Frequency Range 50-60 Hz
Terminals Top
Approvals CE, cULus
RoHS No
Net Weight 0.3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved