CTSS0000
Red Lion Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CTSS0000

Red Lion Sensors
In stock
Item Number
CTSS0000
MFG Item Number
CTSS0000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
CTSS0000
CURRENT SWITCH,SPLIT CASE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CTSS0000
Item Number CTSS0000
Manufacturer Red Lion
Family Series Red Lion Sensors
Split Core Yes
Power Supply Self-Powered
Window Size 0.85 x 0.85 "
Output 0-240 VAC, 0-240 VDC
Current Range 1.75-150 A
Response Time 120 ms
Frequency Range 6-100 Hz
Terminals Top
Approvals CE, CSA, cULus
Net Weight 0.25 lbs
Gross Weight 0.355 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved