CUB4I020
Red Lion Panel Meters & Gauges, CUB4I Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CUB4I020

Red Lion Panel Meters & Gauges, CUB4I Series
In stock
Item Number
CUB4I020
MFG Item Number
CUB4I020
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, CUB4I Series
Item #
CUB4I020
CUB4 CURRENT METER, RED

CUB4I Series Information

  • Auto Zeroing Circuit
  • Built‑In Scaling Provided
  • Selectable Decimal Points
  • Wire Connections Made via Screw Clamp Type Terminals
  • LCD, Positive Reflective or Negative Transmissive with Yellow/Green or Red Backlighting

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CUB4I020
Item Number CUB4I020
Manufacturer Red Lion
Product Series CUB4I
Family Series Red Lion Panel Meters & Gauges, CUB4I Series
Type (Engineering Units) DC Amps
Max Input Signal 200 mA
Display Type LCD
Display Digits 3.5
Power Supply 9-28 VDC
Nominal Supply Voltage 12 VDC, 24 VDC
Nominal Size 68 mm
Relays 0
Alarm Indicators No
Analog Output None
Accuracy 0.15 %
Operating Temperature 32-140 °F
NEMA Rating NEMA 4X
IP Rating IP65
Approvals UL
RoHS Yes
Net Weight 0.19 lbs
Gross Weight 0.29 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved