DLC01001
Red Lion Process Controllers, Dual Loop Controller Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DLC01001

Red Lion Process Controllers, Dual Loop Controller Series
In stock
Item Number
DLC01001
MFG Item Number
DLC01001
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, Dual Loop Controller Series
Item #
DLC01001
DLC WITH ANALOG

Dual Loop Controller Series Information

Red Lion's DLC line of PID controllers offer two independent input channels which can be configured to accept a wide range of thermocouple, RTD, 0‑10 V, 0/4‑20 mA, or resistive signals. Each channel can be independently configured to extract the square root of the input in both process voltage or process current modes for applications such as flow measurement using a differential flow sensor. Channel B can be assigned as a remote setpoint for channel A.

Alarms:
The dual time proportioning or DC analog outputs can be programmed to control two independent processes and feature up to two alarms per channel which can be configured for various alarm modes, or can provide a secondary control output for heat/cool applications. The control and alarm outputs are N channel open drain MOSFETs which are capable of switching up to 1 amp DC.

Operation:
The DLC controller operates in the PID control mode for both heating and cooling with on‑demand auto‑tune which establishes the tuning constants. The PID tuning constants may be fine‑tuned through the serial interface. The controller employs a unique overshoot suppression feature, which allows the quickest response without excessive overshoot. It can also be transferred to operate in the manual mode, providing the operator with direct control of the output, or the on/ off control mode with adjustable hysteresis.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DLC01001
Item Number DLC01001
Manufacturer Red Lion
Product Series Dual Loop Controller
Family Series Red Lion Process Controllers, Dual Loop Controller Series
Power Supply 18-36 VDC, 24 VAC
Nominal Power Supply 24 VAC, 24 VDC
Input Type Milliamps DC, RTD, Thermocouple, Volts DC
Output Type Analog Current, Linear Voltage, Solid State AC
Number of Outputs 3
Thermocouple Class B, C, E, J, K, N, R, S, T
Approvals CE, UL
RoHS Yes
Net Weight 0.68 lbs
Gross Weight 1.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved