DP5D0000
Red Lion Panel Meters & Gauges, DP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DP5D0000

Red Lion Panel Meters & Gauges, DP Series
In stock
Item Number
DP5D0000
MFG Item Number
DP5D0000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, DP Series
Item #
DP5D0000
Panel Meter, 85-250VAC, 1/8 DIN,

DP Series Information

  • 5 Digit 0.56" High LED Display
  • Programmable Function Keys/User Input
  • 9 Digit Totalizer (Integrator) with Batching
  • Optional Custom Units Overlay W/Backlight
  • Process, Voltage, Current, and Temperature Input

Specifications

Specifications
Manufacturer Part Number DP5D0000
Item Number DP5D0000
Manufacturer Red Lion
Product Series DP
Family Series Red Lion Panel Meters & Gauges, DP Series
Type (Engineering Units) DC Volts
Max Input Signal 30 V
Display Type LED
Display Digits 4.5
Power Supply 85-250 VAC
Nominal Supply Voltage 120 VAC, 240 VAC
Nominal Size 1/8 DIN
Relays 0
Alarm Indicators No
Analog Output None
Communication None
Excitation 24 VDC
Operating Temperature 32-122 °F
NEMA Rating NEMA 4X
IP Rating IP65
Approvals UL
RoHS Yes
Net Weight 0.4375 lbs
Gross Weight 0.8985 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved