ENC00009
Red Lion Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ENC00009

Red Lion Enclosures
In stock
Item Number
ENC00009
MFG Item Number
ENC00009
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
ENC00009
Enclosure: G09

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ENC00009
Item Number ENC00009
Manufacturer Red Lion
Family Series Red Lion Enclosures
Material Fiberglass
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
Nominal Height 15 "
Nominal Width 13 "
Nominal Depth 8 "
Approvals CE
Net Weight 7.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved