ENC00012
Red Lion Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ENC00012

Red Lion Enclosures
In stock
Item Number
ENC00012
MFG Item Number
ENC00012
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
ENC00012
Enclosure: G12

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ENC00012
Item Number ENC00012
Manufacturer Red Lion
Family Series Red Lion Enclosures
Material Fiberglass
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
Nominal Height 17 "
Nominal Width 15 "
Nominal Depth 8 "
Approvals CE
Net Weight 8.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved