ENC00015
Red Lion Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ENC00015

Red Lion Enclosures
In stock
Item Number
ENC00015
MFG Item Number
ENC00015
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
ENC00015
Enclosure: G15

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ENC00015
Item Number ENC00015
Manufacturer Red Lion
Family Series Red Lion Enclosures
Material Fiberglass
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
Nominal Height 19 "
Nominal Width 17 "
Nominal Depth 10 "
Approvals CE
Net Weight 12.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved