ENC5A000
Red Lion Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ENC5A000

Red Lion Enclosures
In stock
Item Number
ENC5A000
MFG Item Number
ENC5A000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
ENC5A000
PAX NEMA 4 ENCLOSURE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ENC5A000
Item Number ENC5A000
Manufacturer Red Lion
Family Series Red Lion Enclosures
Material Steel
Composition Metallic
NEMA Rating NEMA 4
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included Yes
Nominal Height 3 "
Nominal Width 5 "
Nominal Depth 8 "
RoHS Array
Net Weight 3.35 lbs
Gross Weight 3.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved