EPAX0500
Red Lion Panel Meters & Gauges, EPAX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EPAX0500

Red Lion Panel Meters & Gauges, EPAX Series
In stock
Item Number
EPAX0500
MFG Item Number
EPAX0500
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, EPAX Series
Item #
EPAX0500
BIG 5 DIGIT PAX DISPLAY

EPAX Series Information

  • Alarms, Analog Output, and Communication
  • Large LED Display Readable to 180 Feet
  • Universal AC Powered (85 to 250 VAC)
  • Crimson Programming Software
  • Programmable User Inputs
  • NEMA 4X/IP65
The EPAX is a versatile display that can increase productivity by offering the plant floor or production area a large visual display of their current status. Whether your measurement is voltage, current, process, temperature, or strain gage, the EPAX can satisfy your requirement. The EPAX accepts various analog inputs through the use of input modules (MPAX) which allow the unit to adapt to most any application. The MPAX Modules offer the same features as our highly successful PAX Series Panel Meters. Additional plug‑in option cards can add alarms, analog output, and communication/bus capabilities, making the EPAX a truly Intelligent Panel Meter

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EPAX0500
Item Number EPAX0500
Manufacturer Red Lion
Product Series EPAX
Family Series Red Lion Panel Meters & Gauges, EPAX Series
Type (Engineering Units) AC Amps, AC Volts, DC Amps, DC Volts, Degrees Celsius, Degrees Fahrenheit, Load Cell
Display Type LED
Display Digits 5
Power Supply 85-250 VAC
Nominal Supply Voltage 120 VAC, 240 VAC
Nominal Size 4 " Digits
Relays 0
Alarm Indicators No
Analog Output None
Communication Optional
Excitation None
Operating Temperature 32-149 °F
NEMA Rating NEMA 4X
IP Rating IP65
Approvals cULus
RoHS Yes
Comments Must Be Combined with MPAX Module to Determine Input Type and Supply Voltage - See User Manual
Net Weight 5.035 lbs
Gross Weight 7.645 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved