G10R0000
Red Lion Human Machine Interface, Graphite Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G10R0000

Red Lion Human Machine Interface, Graphite Series
In stock
Item Number
G10R0000
MFG Item Number
G10R0000
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Human Machine Interface, Graphite Series
Item #
G10R0000
10in.,INDOOR,24V

Graphite Series Information

Red Lion's rugged Graphite operator panels are the industry's first HMI touchscreens to combine all‑aluminum construction with an I/O module architecture. All of the Graphite HMI models offer drag‑and‑drop protocol conversion, data logging and web‑based monitoring and control. With UL Class 1, Division 2, ABS, ATEX and IECEx approvals, Graphite HMIs enable customers to connect, monitor and control processes in harsh environments.

Available in eight different sizes ranging from 7 inch to 15 inch, Graphite HMIs feature sleek full‑color touchscreens in a streamlined, compact footprint for easy installation. Rugged cast‑aluminum construction supports outdoor and indoor display with wide operating temperatures and high shock/vibration tolerances that enable organizations to connect, monitor and control processes regardless of environment. Unify disparate devices by converting up to 20 industrial protocols simultaneously from a built‑in library of over 300 supported drivers. In addition, select from a wide variety of module and expansion options to seamlessly extend capabilities and address varying requirements.

Sleek, Rugged Construction:
Graphite HMIs feature reliable, resistive analog touchscreens and a rugged aluminum housing that allow operation in high shock, vibration and temperature applications. Standard and widescreen models are available in sizes ranging from 7 inch to 15 inch. Both the 7 inch and 10 inch models are available with UV‑resistant, sunlight‑visible displays for outdoor use.

Expansion Options:
Graphite HMIs are the industry's most rugged HMI to offer the versatility of plug‑in modules and expansion racks that can easily be installed on site and allow for application customization. Available Graphite modules include dedicated PID controllers, digital I/O, analog I/O, high‑density thermocouple, RTD, strain gage as well as a fully‑isolated universal analog input module. In addition, our Graphite Crimson Control module enables users to leverage industry‑standard IEC 61131 programming languages to develop logic code without added expense. Extend even further with E3 I/O high‑density modules.

Connectivity:
Graphite HMIs come standard with one 10/100Base‑T(X) Ethernet port, two RS‑232 and one RS‑422/485 serial ports, one USB Device and two USB Host ports and support serial to Ethernet conversion. Additional Ethernet and/or RS‑422/485 ports are available on specific models.

Communication:
Communicating with over 300 different protocols, Graphite HMIs offer a powerful HMI communication platform. Use Graphite devices to manage multiple‑vendor applications and network‑enable existing equipment. Select and control PLCs, drives, motion controllers or PID controllers directly from the Graphite platform.

Remote Monitoring and Construction:
Graphite HMIs excel at keeping personnel informed of machine and process performance. With its built‑in web server, remote personnel can monitor as well as control equipment from virtually any networked device. Graphite HMIs can also alert personnel about existing or pending issues via email or SMS text messages to ensure problems are addressed quickly in order to minimize downtime.

Collection:
With its built‑in data logger, Graphite HMIs offer a powerful means for recording continuous data as well as events and alarms. Data can be acquired from any connected devices and compiled into CSV‑formatted files, where it can be stored, displayed, emailed or automatically synchronized with an FTP or Microsoft SQL server.

Crimson Software:
Red Lion's powerful Crimson 3.0 software is a remarkable programming platform that unlocks the power of the Graphite HMI platform with simple drag‑and‑drop, point‑and‑click configuration. And unlike competitive HMIs that charge you extra for cumbersome software, Red Lion's Crimson software is included with each Graphite HMI. And, advanced IEC 61131 control and programming functionality can easily be added with the Graphite Crimson Control module.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number G10R0000
Item Number G10R0000
Manufacturer Red Lion
Product Series Graphite
Family Series Red Lion Human Machine Interface, Graphite Series
Display Size 10 "
Display Type Color TFT
Touch Screen Yes
Communications Ethernet, Serial, USB
USB Ports (1) USB 1.1, (2) USB 2.0
Ethernet Ports (1) 10/100 Base T
Serial Ports (2) RS-232, (1) RS422/485
PCMCIA No
Screen Resolution 800 x 600
Brightness (cd/m2) 400
Tactile Pushbuttons No
Video Output Port No
Outdoor Viewable No
Mounting Panel
Bezel Black Plastic
Form Factor STANDARD
Voltage (DC) 24 VDC
Max Power Consumption 17 W
Operating System Dedicated OS
User Memory 256 MB
Expandable Memory Option SD Card
NEMA Rating NEMA 4X
IP Rating IP66
Operating Temperature -4-140 °F
Approvals CE, UL
Net Weight 4.8 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved