GRAC00C5
Red Lion Programmable Logic Controllers, Graphite Core Controller Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GRAC00C5

Red Lion Programmable Logic Controllers, Graphite Core Controller Series
In stock
Item Number
GRAC00C5
MFG Item Number
GRAC00C5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Programmable Logic Controllers, Graphite Core Controller Series
Item #
GRAC00C5
Graphite Core Controller

Graphite Core Controller Series Information

INDUSTRY APPLICATIONS:
  • Factory Automation
  • Oil & Gas
  • Power & Utilities
  • Water/Wastewater
  • Transportation
  • Industrial Internet of Things (IIoT)
PRODUCT HIGHLIGHTS:
  • Industry‑Standard Crimson Control Engine
  • Protocol Conversion of over 300 Drivers
  • Web Server for Data Visualization
  • Real‑Time Data Logging to SD Card or via FTP
  • Rugged Construction for Extreme Protection
  • Wide Operating Temperature Range
  • Scalable Modules & Expansion Options
FEATURES & BENEFITS:
  • Powerful Crimson 3.0 Software with Crimson Control
  • Versatile I/O Module & Expansion Options
  • Industry‑Leading Protocol Conversion
  • Rugged Environmental Specifications
  • Powerful Integration Functionality
Integrating communication and control into factory automation and process control applications has never been easier. With all‑metal construction,a built‑in web server and Red Lion's Crimson 3.0 software with Crimson Control functionality, our rugged controller operates in the harshest environments to provide a single programming solution for control, networking and data visualization. Simply use industry‑standard IEC 61131 programming languages such as Ladder Logic, Function Block, Structured Text and Instruction List to develop logic code much like a Programmable Logic Controller (PLC) or Remote Telemetry Unit (RTU) without the added expense. In addition, select from a variety of I/O, PID control and communications modules to connect, monitor and control a wide array of devices ‑ regardless of location ‑ to meet specific application requirements.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GRAC00C5
Item Number GRAC00C5
Manufacturer Red Lion
Product Series Graphite Core Controller
Family Series Red Lion Programmable Logic Controllers, Graphite Core Controller Series
Nominal Supply Voltage 12 VDC, 24 VDC
Expandable Up to 5 Modules
Display Type None
Communications Ethernet, RS-232, RS-422/485, USB
Mounting Type DIN Rail, Panel Mount
Embedded Ethernet Yes
Net Weight 2.065 lbs
Gross Weight 2.825 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved